- 5.91 in Stroke
- 11 Ton Capacity
| Oil Capacity | 275 cm3, 9.29 oz |
| Saddle Diameter | 1.5 in, 38 mm |
| Capacity | 11 Ton, 98 kN |
| Extended Height | 17.48 in, 444 mm |
| Stroke | 5.91 in, 150 mm |
| Plunger Diameter | 1.46 in, 37 mm |
| Collapsed Height | 8.62 in, 219 mm |
| Weight | 14.5 LB |
| EAN or UPC | 662005396931 |

