- 2.44 in Stroke
- 11 Ton Capacity
| Collapsed Height | 5.16 in, 131 mm |
| Capacity | 11 Ton, 98 kN |
| Plunger Diameter | 1.46 in, 37 mm |
| Stroke | 2.44 in, 62 mm |
| Extended Height | 8.78 in, 223 mm |
| Oil Capacity | 260 cm3, 8.79 oz |
| Saddle Diameter | 1.5 in, 38 mm |
| Weight | 12.0 LB |
| EAN or UPC | 662005396948 |

