- 5.91 in Stroke
- 22 Ton Capacity
| Collapsed Height | 9.21 in, 234 mm |
| Stroke | 5.91 in, 150 mm |
| Extended Height | 18.07 in, 459 mm |
| Plunger Diameter | 2 in, 51 mm |
| Saddle Diameter | 2.4 in, 61 mm |
| Oil Capacity | 525 cm3, 17.75 oz |
| Capacity | 22 Ton, 196 kN |
| Weight | 25.9 LB |
| EAN or UPC | 662005396870 |

