- 4.13 in Stroke
- 22 Ton Capacity
| Capacity | 22 Ton, 196 kN |
| Collapsed Height | 7.48 in, 190 mm |
| Saddle Diameter | 2.4 in, 61 mm |
| Oil Capacity | 400 cm3, 13.52 oz |
| Stroke | 4.13 in, 105 mm |
| Plunger Diameter | 2 in, 51 mm |
| Extended Height | 13.78 in, 350 mm |
| Weight | 22.0 LB |
| EAN or UPC | 662005396962 |

