- 5.91 in Stroke
- 33 Ton Capacity
| Collapsed Height | 9.53 in, 242 mm |
| Extended Height | 18.39 in, 467 mm |
| Oil Capacity | 800 cm3, 27.05 oz |
| Stroke | 5.91 in, 150 mm |
| Saddle Diameter | 2.72 in, 69 mm |
| Plunger Diameter | 2.27 in, 58 mm |
| Capacity | 33 Ton, 294 kN |
| Weight | 34.0 LB |
| EAN or UPC | 662005396887 |

