- 5.51 in Stroke
- 55 Ton Capacity
| Oil Capacity | 1180 cm3, 39.9 oz |
| Plunger Diameter | 3.15 in, 80 mm |
| Collapsed Height | 10.24 in, 260 mm |
| Saddle Diameter | 3.15 in, 80 mm |
| Stroke | 5.51 in, 140 mm |
| Capacity | 55 Ton, 490 kN |
| Extended Height | 15.75 in, 400 mm |
| Weight | 61.4 LB |
| EAN or UPC | 662005396894 |

