- 5.91 in Stroke
- 110 Ton Capacity
| Stroke Ranges [Max] | 5.99 in, 149 mm |
| Capacity | 110 Ton, 980 kN |
| Stroke | 5.91 in, 150 mm |
| Bottom Plate Width | 11.65 in, 296 mm |
| Stroke Ranges [Min] | 5 in, 140 mm |
| Extended Height | 17.72 in, 450 mm |
| Saddle Diameter | 3.7 in, 94 mm |
| Plunger Diameter | 4.33 in, 110 mm |
| Bottom Plate Length | 13.11 in, 333 mm |
| Collapsed Height | 11.81 in, 300 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005369904 |

