- 4" Diameter
- 0-10,000 psi/0-22,000 lb/0-11 ton
description
- Glycerine filled gauge with scales reading in psi and bar.
features
- Do not exceed maximum pressure
- Do not keep gauges under permanent pressure
| Face Diameter | 4 in |
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 22,000 lb/0 to 11 ton |
| Operating Pressure [Max] | 10000 psi |
| Tons | 0-11 |
| Accuracy | ± 1.00% |
| Major Graduations | 100 psi, 200 lb, 0.2 ton |
| Mounting Position | Straight |
| Silicone Filled | No |
| NPT Size | 1/2 in |
| Weight | 2.0 LB |

