- 4 in Face Diameter
- 1/2 in NPTF Thread
- 1 % Accuracy
description
- Glycerine filled gauge with scales reading in psi and bar.
features
- Do not exceed maximum pressure
- Do not keep gauges under permanent pressure
| NPT Size | 1/2 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Units Per Division | 100 psi, 1000 lbs, 1 Ton |
| Inch/Metric | Inch |
| Mount | Lower |
| Tons | 0-55 |
| Cylinder Series Compatibility | RC, RCH |
| Pressure (psi/bar) | 0 to 10,000 psi |
| Required Gauge Adaptor | GA1, GA2 |
| Face Diameter | 4 in |
| Major Graduations | 100 psi, 1000 lbs, 1 ton |
| Style | Glycerine Filled |
| Silicone Filled | Yes |
| Force | 55 Ton, 110000 lbs |
| Accuracy | 0.01 |
| Thread | 1/2 in NPTF |
| Series | GF |
| Weight | 2.12 LB |
| EAN or UPC | 662005121366 |

