- 4 in Face Diameter
- 1/4 in NPTF Thread
- 1 % Accuracy
description
- Glycerine filled gauge with scales reading in psi and bar.
features
- ±1.5% accuracy of full scale
- All pressure sensing parts sealed and dampened by glycerine for long life
- Includes safety blow-out disk and pressure equaling membrane
- Dual psi and bar scale readings
- Corrosion-resistant
- Withstands vibrations
| Accuracy | 0.01 |
| Style | Glycerine Filled |
| Mount | Lower |
| Minor Graduations | 100 psi, 10 bar |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Material | Stainless Steel |
| Major Graduations | 100 psi, 0.5/0.5/1 ton |
| NPT Size | 1/4 in |
| Series | GF |
| Operating Pressure [Min] | 0 psi |
| Pressure (psi/bar) | 0 to 10,000 psi |
| Thread | 1/4 in NPTF |
| Face Diameter | 4 in |
| Force | 23.5 Ton, 36 Ton, 65 Ton |
| Weight | 2.1 LB |
| EAN or UPC | 662005121410 |

