- 110 Volt
- 60 Hz
- 1 1/2 hp
- 5.00 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- 24 VDC solenoid valves and remote pendant controls for safer operation
- 40 micron filtered breather with splash guard
- User adjustable external relief valve with a factory set upper limit prevents system overload
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
options
- None
| Valve No. | 0 |
| Minimum Circuit Amp | 20 A |
| Height | 22.68 in |
| Reservoir Capacity | 5.3 gal |
| Reservoir Usable | 5 gal |
| Valve Function | Dump |
| Hz | 60 Hz |
| Type | Two Stage |
| Valve Type | Dump |
| Voltage Rating | 110 V |
| Oil Capacity | 5.3 gal |
| Hertz | 60 Hz |
| RPM | 1725 rpm |
| Length | 26.6 in |
| Weight | 175.0 LB |

