- 208/230 Volt
- 3 ph
- 50/60 Hz
- 3 hp
- 10 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- 40 micron filtered breather with splash guard
- User adjustable external relief valve with a factory set upper limit prevents system overload
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
options
- Skid Bar Kit
| Phase | Three Phase |
| Valve No. | 0 |
| Valve Type | No Valve/Coverplate |
| Type | Two Stage |
| Height | 27.68 in |
| Hz | 50/60 Hz |
| Minimum Circuit Amp | N/A |
| Voltage Rating | 208/230 V |
| Length | 26.6 in |
| RPM | 1725 rpm |
| Hertz | 50/60 Hz |
| Reservoir Usable | 10 gal |
| Reservoir Capacity | 10.6 gal |
| Oil Capacity | 10.6 gal |
| Valve Function | No Valve w/Electric Box |
| Weight | 258.0 LB |

