- 110 Volt
- 1 ph
- 60 Hz
- 1 1/2 hp
- 10 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- All valves are three-position for Advance/Hold/Retract
- Push-button control pendant with 10' cord controls the valve
- Two-stage models for reduced cycle times and improved productivity
- 24 VDC solenoid valves and remote pendant controls for safer operation
- 40 micron filtered breather with splash guard
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
- Totally enclosed fan-cooled motors are ideal for outdoor use in many environments.
- User adjustable external relief valve with a factory set upper limit prevents system overload
options
- None
| Valve No. | 0 |
| Height | 27.68 in |
| Oil Capacity | 10.6 gal |
| Reservoir Usable | 10 gal |
| Type | Two Stage |
| Length | 26.6 in |
| Hertz | 60 Hz |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Minimum Circuit Amp | 20 A |
| Hz | 60 Hz |
| Valve Function | Remote (Solenoid) |
| Valve Type | 3-Way, 3-Position |
| Reservoir Capacity | 10.6 gal |
| Voltage Rating | 110 V |
| Weight | 284.0 LB |

