- 440 Volt
- 3 ph
- 50/60 Hz
- 3 hp
- 10 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- Two-stage models for reduced cycle times and improved productivity
- 40 micron filtered breather with splash guard
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
- Totally enclosed fan-cooled motors are ideal for outdoor use in many environments.
- User adjustable external relief valve with a factory set upper limit prevents system overload
options
- None
| Length | 26.6 in |
| Valve Function | No Valve w/o Electric Box |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Reservoir Capacity | 10.6 gal |
| Minimum Circuit Amp | N/A |
| Hertz | 50/60 Hz |
| Valve No. | 0 |
| Voltage Rating | 440 V |
| Valve Type | No Valve/Coverplate |
| RPM | 1725 rpm |
| Type | Two Stage |
| Height | 27.68 in |
| Oil Capacity | 10.6 gal |
| Reservoir Usable | 10 gal |
| Weight | 262.0 LB |

