- 224 kN Maximum Load
- M30x3.5 Thread
| Load [Max] | 224 kN |
| Thread Size | M30x3.5 |
| Load Cell and Bridge Reference | GT1LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 2.6 in, 66 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342891 |
| Load [Max] | 224 kN |
| Thread Size | M30x3.5 |
| Load Cell and Bridge Reference | GT1LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 2.6 in, 66 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342891 |