- 224 kN Maximum Load
- 3/4-10 UN Thread
| Series | GT - Adaptor |
| Thread Size | 3/4-10 UN |
| Load [Max] | 224 kN |
| Load Cell and Bridge Reference | GT1LCB |
| Pitch Between Bolts | 2.3 in, 59 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342914 |
| Series | GT - Adaptor |
| Thread Size | 3/4-10 UN |
| Load [Max] | 224 kN |
| Load Cell and Bridge Reference | GT1LCB |
| Pitch Between Bolts | 2.3 in, 59 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342914 |