- 224 kN Maximum Load
- 1-8 UN Thread
| Thread Size | 1-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Pitch Between Bolts | 2.5 in, 64 mm |
| Load [Max] | 224 kN |
| Weight | 4.0 LB |
| EAN or UPC | 662005342938 |
| Thread Size | 1-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Pitch Between Bolts | 2.5 in, 64 mm |
| Load [Max] | 224 kN |
| Weight | 4.0 LB |
| EAN or UPC | 662005342938 |