- 401 kN Maximum Load
- M36x4 Thread
- 4.2 in Width
| Pitch Between Bolts | 3.1 in, 79 mm |
| Series | GT - Adaptor |
| Load [Max] | 401 kN |
| Thread Size | M36x4 |
| Load Cell and Bridge Reference | GT2LCB |
| Width | 4.2 in, 107 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005342976 |
| Pitch Between Bolts | 3.1 in, 79 mm |
| Series | GT - Adaptor |
| Load [Max] | 401 kN |
| Thread Size | M36x4 |
| Load Cell and Bridge Reference | GT2LCB |
| Width | 4.2 in, 107 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005342976 |