- 401 kN Maximum Load
- M39x4 Thread
| Load Cell and Bridge Reference | GT2LCB |
| Pitch Between Bolts | 3.2 in, 82 mm |
| Series | GT - Adaptor |
| Thread Size | M39x4 |
| Load [Max] | 401 kN |
| Weight | 6.0 LB |
| EAN or UPC | 662005342983 |
| Load Cell and Bridge Reference | GT2LCB |
| Pitch Between Bolts | 3.2 in, 82 mm |
| Series | GT - Adaptor |
| Thread Size | M39x4 |
| Load [Max] | 401 kN |
| Weight | 6.0 LB |
| EAN or UPC | 662005342983 |