- 401 kN Maximum Load
- 1 1/8-8 UN Thread
| Pitch Between Bolts | 2.9 in, 74 mm |
| Thread Size | 1 1/8-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT2LCB |
| Load [Max] | 401 kN |
| Weight | 6.0 LB |
| EAN or UPC | 662005342990 |
| Pitch Between Bolts | 2.9 in, 74 mm |
| Thread Size | 1 1/8-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT2LCB |
| Load [Max] | 401 kN |
| Weight | 6.0 LB |
| EAN or UPC | 662005342990 |