- 401 kN Maximum Load
- 1 3/8-8 UN Thread
| Thread Size | 1 3/8-8 UN |
| Load [Max] | 401 kN |
| Load Cell and Bridge Reference | GT2LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 3.1 in, 79 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005343010 |
| Thread Size | 1 3/8-8 UN |
| Load [Max] | 401 kN |
| Load Cell and Bridge Reference | GT2LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 3.1 in, 79 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005343010 |