- 769 kN Maximum Load
- M39x4 Thread
| Load [Max] | 769 kN |
| Thread Size | M39x4 |
| Pitch Between Bolts | 3.8 in, 96 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343034 |
| Load [Max] | 769 kN |
| Thread Size | M39x4 |
| Pitch Between Bolts | 3.8 in, 96 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343034 |