- 769 kN Maximum Load
- M42x4.5 Thread
| Thread Size | M42x4.5 |
| Series | GT - Adaptor |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 3.9 in, 98 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Weight | 13.0 LB |
| EAN or UPC | 662005343041 |
| Thread Size | M42x4.5 |
| Series | GT - Adaptor |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 3.9 in, 98 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Weight | 13.0 LB |
| EAN or UPC | 662005343041 |