- 769 kN Maximum Load
- M52x5 Thread
| Load [Max] | 769 kN |
| Thread Size | M52x5 |
| Load Cell and Bridge Reference | GT3LCB |
| Pitch Between Bolts | 4.2 in, 107 mm |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343072 |
| Load [Max] | 769 kN |
| Thread Size | M52x5 |
| Load Cell and Bridge Reference | GT3LCB |
| Pitch Between Bolts | 4.2 in, 107 mm |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343072 |