- 769 kN Maximum Load
- 1 1/2-8 UN Thread
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 3.7 in, 95 mm |
| Thread Size | 1 1/2-8 UN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343089 |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 3.7 in, 95 mm |
| Thread Size | 1 1/2-8 UN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343089 |