- 769 kN Maximum Load
- 1 3/4-8 UN Thread
| Pitch Between Bolts | 4 in, 101 mm |
| Series | GT - Adaptor |
| Thread Size | 1 3/4-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343102 |
| Pitch Between Bolts | 4 in, 101 mm |
| Series | GT - Adaptor |
| Thread Size | 1 3/4-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343102 |