- 1467 kN Maximum Load
- M52x5 Thread
| Load [Max] | 1467 kN |
| Load Cell and Bridge Reference | GT4LCB |
| Pitch Between Bolts | 4.8 in, 121 mm |
| Series | GT - Adaptor |
| Thread Size | M52x5 |
| Weight | 25.0 LB |
| EAN or UPC | 662005343133 |
| Load [Max] | 1467 kN |
| Load Cell and Bridge Reference | GT4LCB |
| Pitch Between Bolts | 4.8 in, 121 mm |
| Series | GT - Adaptor |
| Thread Size | M52x5 |
| Weight | 25.0 LB |
| EAN or UPC | 662005343133 |