- 1467 kN Maximum Load
- M64x6 Thread
| Pitch Between Bolts | 5.1 in, 129 mm |
| Thread Size | M64x6 |
| Load [Max] | 1467 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Weight | 25.0 LB |
| EAN or UPC | 662005343164 |
| Pitch Between Bolts | 5.1 in, 129 mm |
| Thread Size | M64x6 |
| Load [Max] | 1467 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Weight | 25.0 LB |
| EAN or UPC | 662005343164 |