- 1467 kN Maximum Load
- 2-8 UN Thread
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Load [Max] | 1467 kN |
| Thread Size | 2-8 UN |
| Pitch Between Bolts | 4.7 in, 120 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343188 |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Load [Max] | 1467 kN |
| Thread Size | 2-8 UN |
| Pitch Between Bolts | 4.7 in, 120 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343188 |