- 1467 kN Maximum Load
- 2 1/2-8 UN Thread
| Load [Max] | 1467 kN |
| Thread Size | 2 1/2-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Pitch Between Bolts | 5.2 in, 132 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343201 |
| Load [Max] | 1467 kN |
| Thread Size | 2 1/2-8 UN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT4LCB |
| Pitch Between Bolts | 5.2 in, 132 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343201 |