- 2845 kN Maximum Load
- M72x6 Thread
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 5.9 in, 149 mm |
| Thread Size | M72x6 |
| Load Cell and Bridge Reference | GT5LCB |
| Series | GT - Adaptor |
| Weight | 40.0 LB |
| EAN or UPC | 662005343225 |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 5.9 in, 149 mm |
| Thread Size | M72x6 |
| Load Cell and Bridge Reference | GT5LCB |
| Series | GT - Adaptor |
| Weight | 40.0 LB |
| EAN or UPC | 662005343225 |