- 2845 kN Maximum Load
- 2 1/2-8 UN Thread
- 8.3 in Width
| Load Cell and Bridge Reference | GT5LCB |
| Pitch Between Bolts | 5.8 in, 148 mm |
| Thread Size | 2 1/2-8 UN |
| Width | 8.3 in, 211 mm |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Weight | 40.0 LB |
| EAN or UPC | 662005343256 |
| Load Cell and Bridge Reference | GT5LCB |
| Pitch Between Bolts | 5.8 in, 148 mm |
| Thread Size | 2 1/2-8 UN |
| Width | 8.3 in, 211 mm |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Weight | 40.0 LB |
| EAN or UPC | 662005343256 |