- 2845 kN Maximum Load
- 2 3/4-8 UN Thread
- 8.3 in Width
| Thread Size | 2 3/4-8 UN |
| Load [Max] | 2845 kN |
| Width | 8.3 in, 211 mm |
| Series | GT - Adaptor |
| Pitch Between Bolts | 6 in, 153 mm |
| Load Cell and Bridge Reference | GT5LCB |
| Weight | 40.0 LB |
| EAN or UPC | 662005343263 |
| Thread Size | 2 3/4-8 UN |
| Load [Max] | 2845 kN |
| Width | 8.3 in, 211 mm |
| Series | GT - Adaptor |
| Pitch Between Bolts | 6 in, 153 mm |
| Load Cell and Bridge Reference | GT5LCB |
| Weight | 40.0 LB |
| EAN or UPC | 662005343263 |