- 2845 kN Maximum Load
- 3-8 UN Thread
| Pitch Between Bolts | 6.2 in, 158 mm |
| Thread Size | 3-8 UN |
| Load [Max] | 2845 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT5LCB |
| Weight | 40.0 LB |
| EAN or UPC | 662005343270 |
| Pitch Between Bolts | 6.2 in, 158 mm |
| Thread Size | 3-8 UN |
| Load [Max] | 2845 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT5LCB |
| Weight | 40.0 LB |
| EAN or UPC | 662005343270 |