- 2845 kN Maximum Load
- M90x6 Thread
| Load Cell and Bridge Reference | GT6LCB |
| Pitch Between Bolts | 6.9 in, 175 mm |
| Thread Size | M90x6 |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Weight | 51.0 LB |
| EAN or UPC | 662005343317 |
| Load Cell and Bridge Reference | GT6LCB |
| Pitch Between Bolts | 6.9 in, 175 mm |
| Thread Size | M90x6 |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Weight | 51.0 LB |
| EAN or UPC | 662005343317 |