- 2845 kN Maximum Load
- M95x6 Thread
| Thread Size | M95x6 |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 7 in, 179 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343324 |
| Thread Size | M95x6 |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 7 in, 179 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343324 |