- 2845 kN Maximum Load
- 3 3/4-8 UN Thread
| Series | GT - Adaptor |
| Thread Size | 3 3/4-8 UN |
| Load Cell and Bridge Reference | GT6LCB |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 7.4 in, 188 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343355 |
| Series | GT - Adaptor |
| Thread Size | 3 3/4-8 UN |
| Load Cell and Bridge Reference | GT6LCB |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 7.4 in, 188 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343355 |