- 1/4" ID
- 6' Length
- Thermoplastic
- 3/8" NPTF Male Ends
features
- 4:1 design factor
- Two layers of steel wire braid
- Outside jacket is polyurethane for maximum abrasion resistance
- Exhibits low volumetric expansion under pressure
| Connection Type | Male Fitting |
| Operating Pressure [Max] | 10000 psi |
| Length | 6 ft |
| End One | 3/8 in NPTF |
| Material | Thermo-Plastic |
| Color Code | Yellow |
| End Two | 3/8 in NPTF |
| Hose I.D. | 1/4 in, 0.25 in |
| Hose Type | Thermo Plastic (700 Series) |
| Weight | 2.0 LB |
| EAN or UPC | 662005202942 |

