- 1/4" ID
- 2' Length
- Heavy-Duty Rubber
- 3/8" NPTF Male End Both Ends
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
compliances
- Complies with Material Handling Institute IJ-100 hose specification
| Operating Pressure [Max] | 10000 psi |
| Length | 2 ft |
| End One | 3/8 in NPTF |
| Hose Type | Heavy-Duty Rubber (900 Series) |
| End Two | 3/8 in NPTF |
| Color Code | Black |
| Hose I.D. | 1/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 662005203482 |

