- Hydraulic Hose
- Heavy-Duty Rubber (900 Series)
- 10 ft Long
- Male Fitting Both Ends
- 3/8 in NPTF
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
- Complies with Material Handling Institute IJ-100 hose specification
| End Two | 3/8 in NPTF |
| Hose I.D. | 1/4 in, 0.25 in |
| Length | 10 ft |
| Material | Heavy-Duty Rubber |
| Operating Pressure [Max] | 10000 psi |
| End One | 3/8 in NPTF |
| Color Code | Black |
| Connection Type | Male Fitting |
| Hose Type | Heavy-Duty Rubber (900 Series) |
| Weight | 3.9 LB |

