- 0.25 in Internal Diameter
- 2 ft Length
- 10000 psi Maximum Operating Pressure
| End Two Coupler | 3/8 NPTF |
| Length | 2 ft, 0.6 m |
| End One Coupler | 3/8 NPTF |
| Series | H700 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity | 1.18 in3, 19.3 cm3 |
| I.D. | 0.25 in, 6.4 mm |
| Weight | 1.32 LB |
| EAN or UPC | 662005202928 |

