- 0.25 in Internal Diameter
- 3 ft Length
- 10000 psi Maximum Operating Pressure
features
- 4:1 design factor
- Two layers of steel wire braid
- Outside jacket is polyurethane for maximum abrasion resistance
- Exhibits low volumetric expansion under pressure
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi |
| Hose I.D. | 1/4 in |
| End Two | 3/8 in NPTF Male |
| Hose Type | Thermo Plastic (700 Series) |
| End One | 3/8 in NPTF Male |
| Length | 3 ft, 0.9 m |
| Color Code | Yellow |
| Series | H700 |
| Weight | 1.6 LB |
| EAN or UPC | 662005202935 |

