- 0.25 in Internal Diameter
- 10 ft Length
- 10000 psi Maximum Operating Pressure
features
- 4:1 design factor
- Two layers of steel wire braid
- Outside jacket is polyurethane for maximum abrasion resistance
- Exhibits low volumetric expansion under pressure
caution
- Operating Conditions: Acrylic up to 160 °F (71.1 °C).
- Maximum viscosity 1500 SSU.
| I.D. | 0.25 in, 6.4 mm |
| End One | 3/8 in NPTF Male |
| Hose I.D. | 1/4 in, 0.25 in |
| Operating Pressure [Max] | 10000 psi |
| Color Code | Yellow |
| Connection Type | Male Fitting |
| Length | 10 ft, 3 m |
| Hose Type | Thermo Plastic (700 Series) |
| Material | Thermoplastic |
| End Two | 3/8 in NPTF Male |
| Series | H700 |
| Weight | 3.0 LB |
| EAN or UPC | 662005202959 |

