- 0.25 in Internal Diameter
- 20 ft Length
- 10000 psi Maximum Operating Pressure
features
- 4:1 design factor
- Maximum operating pressure of 10,000 psi
- Four layer design
- Two layers of steel wire braid
- Outside jacket is polyurethane for maximum abrasion resistance
- Exhibits low volumetric expansion under pressure
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Hose I.D. | 1/4 in |
| End One | 3/8 in NPTF Male |
| Length | 20 ft, 6.1 m |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Color Code | Yellow |
| Hose Type | Thermo Plastic (700 Series) |
| End Two | 3/8 in NPTF Male |
| I.D. | 0.25 in, 6.4 mm |
| End One Coupler | 3/8 NPTF |
| Oil Capacity | 11.78 in3, 196.24 cm3 |
| Series | H700 |
| End Two Coupler | 3/8 NPTF |
| Weight | 6.2 LB |
| EAN or UPC | 662005202966 |

