- 0.25 in Internal Diameter
- 30 ft Length
- 10000 psi Maximum Operating Pressure
| End One Coupler | 3/8 NPTF |
| I.D. | 0.25 in, 6.4 mm |
| Length | 30 ft, 9.1 m |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| End Two Coupler | 3/8 NPTF |
| Series | H700 |
| Oil Capacity | 17.68 in3, 292.75 cm3 |
| Weight | 10.0 LB |
| EAN or UPC | 662005202973 |

