- 0.25 in Internal Diameter
- 50 ft Length
- 10000 psi Maximum Operating Pressure
| Length | 50 ft, 15 m |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| End One Coupler | 3/8 NPTF |
| Oil Capacity | 29.46 in3, 482.55 cm3 |
| Series | H700 |
| I.D. | 0.25 in, 6.4 mm |
| End Two Coupler | 3/8 NPTF |
| Weight | 15.4 LB |
| EAN or UPC | 662005202980 |

