- 0.38 in Internal Diameter
- 20 ft Length
- 10000 psi Maximum Operating Pressure
| I.D. | 0.38 in, 9.7 mm |
| Length | 20 ft, 6.1 m |
| Series | H700 |
| Weight | 10.0 LB |
| EAN or UPC | 662005203147 |
| I.D. | 0.38 in, 9.7 mm |
| Length | 20 ft, 6.1 m |
| Series | H700 |
| Weight | 10.0 LB |
| EAN or UPC | 662005203147 |