- 0.25 in Internal Diameter
- 30 ft Length
- 10000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 10000 psi |
| Series | H900 |
| Oil Capacity | 17.68 in3 |
| Length | 30 ft |
| End One Coupler | 3/8 NPTF |
| I.D. | 0.25 in, 6.4 mm |
| End Two Coupler | 3/8 NPTF |
| Weight | 13.0 LB |
| EAN or UPC | 662005203536 |

