- 0.38 in Internal Diameter
- 50 ft Length
- 10000 psi Maximum Operating Pressure
features
- Crimped-on rubber strain relief for improved life and durability
- Maximum working pressure of 10,000 psi
- Rubber coated with two layers of steel wire braids
- Designed to comply with Material Handling Institute IJ-100 hose specification
- Flexible, with little “memory”, is the best choice for long hose runs
| I.D. | 0.38 in, 9.7 mm |
| Length | 50 ft |
| Series | H900 |
| Weight | 33.0 LB |
| EAN or UPC | 662005203765 |

