- 0.25 in Internal Diameter
- 6 ft Length
- 10000 psi Maximum Operating Pressure
| Length | 6 ft, 1.8 m |
| I.D. | 0.25 in, 6.4 mm |
| Series | H700 |
| Weight | 2.4 LB |
| EAN or UPC | 662005203802 |
| Length | 6 ft, 1.8 m |
| I.D. | 0.25 in, 6.4 mm |
| Series | H700 |
| Weight | 2.4 LB |
| EAN or UPC | 662005203802 |